- 1" Wide Crown Stapler
features
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Rubber non-slip body bumper protects tool housing
- Top loading magazine allows user to quickly load staples
- Retractable hook allows tool to remain close-by, but never in the way
- Built-in air filter prevents dust or foreign matter from entering tool
- Quick-release cam-lock opens nail guide assembly to easily clear jammed nails
- Rubberized comfort grip for comfort, control, and reduced operator fatigue
- Rugged aluminum magazine has large holding capacity
includes
- Oil supply
- Safety goggles
- Hex wrench
- Tool hook
| Nail/Staple Type | 16 gauge Staples |
| Nail/Staple Length | 1 in to 2 in |
| Type | Stapler |
| Capacity | 140 Staples |
| Weight | 6.8 LB |
| EAN or UPC | 88381077507 |

