- 1/4" Narrow Crown Stapler
features
- Top loading magazine allows user to quickly load staples
- Rubber covered hand grip for non-slip, comfortable contact
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Durable and lightweight die-cast tool housing
- Quick-coupler and dust cover
- Tool hook attaches to both sides of tool
- Remaining staple view window
includes
- Oil supply
- Safety goggles
- Plastic tool case
- Allen wrench (qty. 2)
| Type | Stapler |
| Capacity | 100 Staples |
| Nail/Staple Length | 5/8 in to 1 1/2 in |
| Nail/Staple Type | 18 gauge Staples |
| Weight | 6.4 LB |
| EAN or UPC | 88381028592 |

