- Chop Saw Blade
- A36-P Grit
- 14" x 1/8" x 1"
- Use With 2414B, 2414NB, 2414DB
features
- For all ferrous materials (steel, cast iron & other metals)
- Internal reinforced arbor
| Use With | 2414B, 2414NB, 2414DB |
| Size Designation | 14 in x 1/8 in x 1 in |
| Use For | Industrial Fast Cutting |
| Grit | A36-P |
| Weight | 36.54 LB |
-
Pre-Packed Quantities


