- 13 3/4" L x 17" W x 19 1/2" H
- 195 mph Air Velocity
- 526 cfm Air Volume
- Backpack Blower
features
- Powerful 75.6 cc commercial-duty four-cycle engine
- No fuel mix required
- EPA phase II, CARB tier III compliant while maintaining power and performance
- Large capacity muffler ensures quiet operation
- Compact and lightweight
- Decompression system for easy starting
- Conveniently located joy-stick handle with 4" adjustable position
- Easy access oil filling port and drain plug for easy maintenance
- Large capacity air filter for improved dust control and longer engine life
includes
- End pipe (667-95002-01)
- Tool kit (690-90590-00)
| Sound Level | 99.1 dB |
| Air Volume | 526 ft3/min |
| Engine | 4-Cycle Gasoline |
| Air Velocity | 195 mph |
| Size (text) | 13 3/4" x 17" x 19 1/2" |
| Weight | 29.0 LB |
| EAN or UPC | 88381082631 |

