- 18 VDC
- 3400 RPM
- 5 3/8" Metal Cutting Saw
features
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- Built-in LED light illuminates the work area
- Use with carbide-tipped circular saw blades (A-95037 or A-94524)
- Three-year warranty on tool and one-year warranty on battery
- Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
includes
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
- Rapid optimum battery charger (DC18RA)
- Carbide-tipped blade
| Voltage Rating | 18 |
| Arbor Hole | 5/8 in |
| Capacity, in | 2 in |
| Tool Wt. | 6.4 lb |
| Wheel Size | 5.375 in |
| RPM [Max] | 3400 rpm |
| Weight | 15.44 LB |
| EAN or UPC | 88381077002 |
-
No Air Shipping -
Eco-Friendly



