- 18 VDC
- 3400 RPM
- 5 3/8" Metal Cutting Saw Tool Only
features
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Built-in LED light illuminates the work area
- Three-year warranty
includes
- Carbide-tipped blade
| RPM [Max] | 3400 rpm |
| Capacity, in | 2 in |
| Tool Wt. | 6.4 lb |
| Voltage Rating | 18 |
| Arbor Hole | 5/8 in |
| Wheel Size | 5.375 in |
| Weight | 6.17 LB |
| EAN or UPC | 88381078610 |

