- 18VDC
- 1/2" Capacity
- 1700 RPM Driver Drill
features
- Three-year warranty on tool and one-year warranty on batteries and charger
- Also accepts Makita 18 V LXT Li-Ion battery for even longer run time
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Makita-built four-pole motor
- Variable two speed (0 to 400 / 0 to 1,500 rpm) covers a wide range of drilling and driving applications
- Compact and ergonomic design reduces operator fatigue
- Built-in LED light illuminates the work area
- New redesigned rubberized soft grip provides increased comfort on the job
- Makita 18 V compact Li-Ion batteries charge in only 15 minutes with a longer run time
- Makita batteries provide longer run time, 5x lower self-discharge for use any time, and 16 firm-holding contact terminals for constant high power
- 15-minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- The battery charger has a built-in fan to cool the battery which helps produce more life time work
includes
- Carrying case
- Screwdriver bits (784637-8)
- 45-minute optimum charger (DC18SC)
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
| Torque | 560 in lb |
| Voltage Rating | 18 |
| Battery Capacity (Amp-Hrs) | 3 |
| Tool Wt. | 4.6 lb |
| Length | 9 3/8 in |
| Cordless | Yes |
| Type | Driver-Drill |
| Capacity, in | 0.5 in |
| RPM [Max] | 1700 rpm |
| Max. Watts Out | 54 |
| Weight | 14.55 LB |
| EAN or UPC | 88381076043 |

