- 7-40 in/lbs
- Class I Division 2 Approved
- 12 VDC
- Cordless
- Hazardous Location Driver
features
- Quick-change 1/4" hex shank chuck
- Torque accuracy of ± 10% (or ± 3 sigma)
- Automatically shuts off tool when preset fastening torque is reached
- Beeper indicator indicates sufficient fastening, insufficient fastening, low battery power, and battery too low to operate
- Antislip, dimpled grip
- LED indicator
- Auto battery shut-off shuts off tool when battery capacity is less than 20%
includes
- 2.0 Ah Makstar® battery BH1220 (qty. 2)
- Makstar® charger DC14SA
- Steel case
| Type | Hazardous Location Drill |
| Torque | 40 in lb |
| RPM [Max] | 400 rpm |
| Voltage Rating | 12 |
| Battery Capacity (Amp-Hrs) | 2 |
| Gear Train | N/A |
| Cordless | Yes |
| Tool Wt. | 3.3 lb |
| Capacity, in | 0.25 in |
| Length | 7 15/32 in |
| Weight | 18.7 LB |
| EAN or UPC | 88381052054 |

