- 9.6 Volt Angle Nutrunner w/ Light
- 17" Long
- 250 No Load Speed (rpm)
- 3/8" Square Drive
| Height | 2 15/16 in |
| Length | 17 in |
| Voltage Rating | 9.6 V |
| Width | 2 9/16 in |
| Socket Drive Size | 3/8 in Square |
| Torque [Max] | N/A |
| Cordless | Yes |
| RPM [Max] | 250 rpm |
| Weight | 3.3 LB |
| EAN or UPC | 88381045971 |

