Skip to content Skip to navigation menu
Makita USABFL200FZ

BFL200FZ

12 Volt Angle Nutrunner with Light
Item #101529048
  • 12 Volt Angle Nutrunner w/ Light
  • 17" Long
  • 220 No Load Speed (rpm)
  • 3/8" Square Drive
Makita USABFL200FZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Volt Angle Nutrunner w/ Light
  • 17" Long
  • 220 No Load Speed (rpm)
  • 3/8" Square Drive
RPM [Max] 220 rpm
Torque [Max] N/A
Length 17 in
Cordless Yes
Height 3 5/8 in
Socket Drive Size 3/8 in Square
Voltage Rating 12
Width 2 13/16 in
Weight 3.3 LB
EAN or UPC 88381046015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison