- 14.4 Volt Angle Nutrunner w/ Light
- 20" Long
- 400 No Load Speed (rpm)
- 3/8" Square Drive
| Torque [Max] | N/A |
| Voltage Rating | 14.4 |
| Socket Drive Size | 3/8 in Square |
| RPM [Max] | 400 rpm |
| Cordless | Yes |
| Length | 20 in |
| Height | 4 1/8 in |
| Width | 2 7/8 in |
| Weight | 3.96 LB |
| EAN or UPC | 88381058056 |

