- 14.4 Volt Angle Nutrunner w/ Light
- 20 1/4" Long
- 260 No Load Speed (rpm)
- 3/8" Square Drive
| RPM [Max] | 260 rpm |
| Voltage Rating | 14.4 |
| Length | 20 1/4 in |
| Torque [Max] | N/A |
| Cordless | Yes |
| Socket Drive Size | 3/8 in Square |
| Height | 4 1/8 in |
| Width | 2 7/8 in |
| Weight | 4.18 LB |
| EAN or UPC | 88381058063 |

