- 12 Volt Screwdriver w/ Light
- 7 7/8" Long
- 700 No Load Speed (rpm)
- 1/4" Hex Shank
| Voltage Rating | 9.6 V |
| Length | 7 7/8 in |
| Torque [Max] | N/A |
| Width | 2 13/16 in |
| RPM [Max] | 700 rpm |
| Cordless | Yes |
| Height | 10 1/4 in |
| Socket Drive Size | 1/4 in Hex |
| Weight | 4.4 LB |
| EAN or UPC | 88381067072 |

