There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Charger uses Active-3-Control for current control, thermal control and voltage control
Charger has a built-in fan to cool the battery to produce more lifetime work
Three-year warranty on tool and one-year warranty on battery
Produces 50% faster grinding with an impressive 10,000 rpm
More compact design for less operator fatigue
LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
Ergonomic shape fits like a glove with even pressure and easy control
LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
Built-in electronic control circuit with LED warning lights for overload protection
Slide switch with lock-on
Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
includes
LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
45 minute optimum charger (DC18SC)
Cut-off wheel guard (135103-2)
Grinding wheel guard (125267-0)
Grinding wheel
Cut-off wheel (724112-A-25)
Tool case
RPM
10000 rpm
Wire Cup Brush
3 1/2 in
Grinding Wheel Dia.
4 1/2 in
Tool Wt.
5.6 lb
Voltage Rating
18
Spindle Thread Size
5/8-11
Length
12 1/2 in
Weight
17.6 LB
EAN or UPC
88381074681
No Air Shipping
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back