- 18v Lxt 4 1/2" Cordless Grinder Tool Only
- 10,000 rpm
features
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
- Ergonomic shape fits like a glove with even pressure and easy control
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Built-in electronic control circuit with LED warning lights for overload protection
- Slide switch with lock-on
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-year warranty on tool and one-year warranty on battery
- Produces 50% faster grinding with an impressive 10,000 rpm
- More compact design for less operator fatigue
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
| Voltage Rating | 18 |
| Grinding Wheel Dia. | 4 1/2 in |
| Length | 12 1/2 in |
| Tool Wt. | 5.6 lb |
| Spindle Thread Size | 5/8-11 |
| Wire Cup Brush | 3 1/2 in |
| Type of Grinder | Angle |
| RPM | 10000 rpm |
| Weight | 3.4 LB |
| EAN or UPC | 88381074193 |

