- 1/2" Capacity
- 18 VDC
- 1700 RPM
- 25,500 BPM
- Hammer Drill
features
- LXT Li-Ion provides longer run time
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Two built-in LED lights for more illuminated work
- Three-speed design
- Shift-Lock™ drive system quickly shifts from hammer drill to driver mode with one touch
- Externally accessible brushes for easy replacement and longer motor life
- Three-year warranty on tool and one-year warranty on battery
includes
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
- 45 minute optimum charger (DC18SC)
- Screwdriver bits (784637-8)
- Tool case
| Length | 9 7/8 in |
| Type | Hammer Driver Drill |
| Tool Wt. | 4.9 lb |
| Torque | 550 in lb |
| Blows/Impacts Per Minute | 25500 blows/min |
| RPM [Max] | 1700 rpm |
| Capacity, in | 0.5 in |
| Max. Watts Out | 54 |
| Voltage Rating | 18 |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 3 |
| Weight | 15.0 LB |

