There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
18V LXT Lithium-Ion Cordless 1/2 in Hammer Driver-Drill
features
LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
Variable speed for a wide range of drilling and driving applications
Shift-Lock™ drive system quickly shifts between modes
Compact design reduces operator fatigue
Built-in LED light illuminates the work area
30 minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage, and temperature
includes
18 V LXT Li-Ion 3.0 Ah battery (BL1830) (qty. 2)
Tool case (824753-5)
Tool belt clip (324705-1)
Side handle (450651-3)
Depth gauge (322223-3)
Bit holder (419276-2)
Screwdriver bits (784637-8)
Plastic battery cover (450128-8)
Rapid optimum battery charger (DC18RA)
Net Wt.
4.9 lb
No Load RPM
Low - 0 to 400 High - 0 to 1,700
Length
9 9/16 in
BPM
Low - 0 to 6,000, High - 0 to 22,500
Watt Hours
54
Torque
560 in lb
Battery Capacity (Amp-Hrs)
3
Cordless
Yes
Weight
14.15 LB
EAN or UPC
88381091435
No Air Shipping
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back