- 1/2" Capacity
- 18 VDC
- 1100 RPM
- 4000 Max BPM
- Hammer Drill
features
- Built-in torque limiter clutch disengages if bit jams when hitting rebar
- Chisel rotates 360° with 40 different positions
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-mode operation: rotation only, hammering with rotation, and hammering only
- Three-year warranty on tool and one-year warranty on battery
includes
- 18 V LXT li-ion 3.0 Ah battery (qty. 2)
- 45 minute optimum charger (DC18SC)
- Tool case
| RPM [Max] | 1100 rpm |
| Length | 16 1/8 in |
| Max. Watts Out | 54 |
| Tool Wt. | 7.1 lb |
| Blows/Impacts Per Minute | 4000 blows/min |
| Capacity, in | 0.5 in |
| Voltage Rating | 18 |
| Type | Hammer Driver Drill |
| Battery Capacity (Amp-Hrs) | 3 |
| Cordless | Yes |
| Weight | 116.72 LB |

