- 18 VDC
- 2900 Strokes/min
- Reciprocating Saw
features
- Tool-less blade change
- Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
- LXT Li-Ion provides longer run time
- High torque motor delivers 50% faster cutting
- Includes two batteries, charger and case
includes
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
- 45 minute optimum charger (DC18SC)
- Blade
- Carrying case
| Overall Length | 19.625 in |
| Strokes Per Minute | 2900 strokes/min |
| Voltage Rating | 18 |
| Tool Wt. | 8.1 lb |
| Cordless | Yes |
| Weight | 17.7 LB |
| EAN or UPC | 88381069816 |
-
No Air Shipping -
Eco-Friendly



