- 18 VDC
- 2900 Strokes/min
- Reciprocating Saw Tool Only
features
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
- D35 high torque motor delivers 50% faster cutting with a 1 1/8" stroke that cuts 2,900 spm
- More compact design for less operator fatigue
- Ergonomic shape fits like a glove with even pressure and easy control
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Two built-in LED lights illuminate the line of cut for increased accuracy
- One-handed, fast, "tool-less" blade changes and shoe adjustments
- Retractable sky hook for hanging on rafters
- Two-piece armature and field allow greater serviceability
- Externally accessible brushes for easy replacement and longer motor life
- Three-year warranty on tool and one-year warranty on battery
| Strokes Per Minute | 2900 strokes/min |
| Cordless | Yes |
| Overall Length | 19.625 in |
| Voltage Rating | 18 |
| Tool Wt. | 8.1 lb |
| Weight | 8.36 LB |
| EAN or UPC | 88381070348 |

