- 24 VDC
- 2700 Strokes/min
- Reciprocating Saw Kit
features
- Tool-less" shoe adjustment for utilizing more of the blade
- Powerful, two-piece D-35 motor with replaceable armature for longer life
- Conveniently located lock-off button helps prevent accidental starts
includes
- Battery 2417
- Charger DC24SA
- Blade set
- Plastic tool case
| Cordless | Yes |
| Overall Length | 18.5 in |
| Voltage Rating | 24 V |
| Strokes Per Minute | 2700 strokes/min |
| Tool Wt. | 9.7 lb |
| Weight | 0.0 LB |

