- 14.4V 3.0 Ah Li-Ion Battery
features
- Large release button for easy removal from the tool
- Built-in air vents and walla cools the battery cells evenly while blocking damaging debris
- 16 contact terminals provide consistent power and firm hold in any environment
- Built-in memory chip communicates the usage history with the Active-3 charger
- Built-in shock absorbers protect the cells from jobsite conditions
- High energy cells pack more power per cell to reduce number of cells and overall weight
| Voltage Rating | 14.4 |
| Battery Capacity (Amp-Hrs) | 3 |
| Type | Battery |
| Weight | 1.282 LB |
| EAN or UPC | 88381196666 |
-
No Air Shipping


