Skip to content Skip to navigation menu
LXT Li-Ion Batteries

BL1815-2

LXT Li-Ion Batteries
Item #101471750
  • 18 Volt, 1.5 Amp-hr Comlithium-ion
LXT Li-Ion Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Volt, 1.5 Amp-hr Comlithium-ion

features

  • Charging technology controls current, voltage and temperature to maximize battery life
  • Less Weight: Li-Ion battery weighs 40% less than Ni-MH or Ni-Cd
  • Anytime Charge: Li-Ion batteries have no memory effect and can be charged at any time
  • Built-in memory chip memorizes usage history and communicates with charger
Voltage Rating 18
Battery Capacity (Amp-Hrs) 1.5
Type Lithium Ion
For Use With DC18RA
Weight 0.0 LB
EAN or UPC 88381339056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison