- Lithium-Ion Battery
- 18 V
- 1.5 Amps/Hour
features
- Built-in memory chip memorizes usage history and communicates with charger
- Weighs 40% less than NiMH or NiCad
- Li-Ion batteries have no memory effect and can be charged at any time
- Charging technology controls current, voltage and temperature to maximize battery life
| Type | Battery, Li-lon |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Voltage Rating | 18 |
| Weight | 1.1 LB |
| EAN or UPC | 88381313766 |
-
No Air Shipping


