Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Li-Ion Battery

BL1830

SUPERSEDED TO MAK_BL1830B, MTRL - 111426185
Item #101455826
  • Lithium-Ion Battery
  • 18 V
  • 3 Amps/Hour
Li-Ion Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Lithium-Ion Battery
  • 18 V
  • 3 Amps/Hour

features

  • Built-in memory chip memorizes usage history and communicates with charger
  • Weighs 40% less than NiMH or NiCad
  • Li-Ion batteries have no memory effect and can be charged at any time
  • Charging technology controls current, voltage and temperature to maximize battery life
Type Battery, Li-lon
Voltage Rating 18
Battery Capacity (Amp-Hrs) 3
Weight 1.52 LB
EAN or UPC 88381202589
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison