- Rechargeable Battery
- 18.0 V
- 4 Amp-Hrs
- Lithium-Ion
features
- Integrated LED battery charge level indicator allows user to monitor battery charge
- Compatible only with Star Protection tools, indicated by the Star Symbol™ and/or yellow battery receiver under the tool
- Battery delivers consistent power and run time in extreme temperatures, even in winter (-4 °F/-20 °C)
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery
- Sixteen contact terminals maintain a constant connection with the tool to help prevent power loss or fluctuation, even during high vibration applications
- Battery resists self-discharge and remains ready for use even after long periods of storage
- Makita 18 V lithium-ion is the world's largest cordless tool line-up powered by an 18 V lithium-ion slide-style battery
- Makita technology delivers category leading charge time so the battery spends more time working and less time sitting on the charger (charger not included)
- Three-year limited warranty
| Voltage Rating | 18 |
| Series | Rechargeable |
| Type | Li-ion Battery |
| Battery Capacity (Amp-Hrs) | 4 |
| Weight | 1.48 LB |
| EAN or UPC | 88381430173 |

