Makita USA
BL1840B-2
18 V LXT® Lithium-Ion 4.0 Ah Battery, 2 pk.
Item #113010792
-
Pre-Packed Quantities -
No Air Shipping
features
- Extended run time
- powers 18 V LXT® and 18 V compact tools
- Integrated LED battery charge level indicator allows user to monitor battery charge
- Provides up to 35% more run time per charge compared to BL1830
- Reaches full charge in 40 minutes or less
- Compatible only with Star Protection tools, indicated by the Star Symbol™ and/or yellow battery receiver under the tool
- Battery delivers consistent power and run time in extreme temperatures, even in winter (-4° F/-20 °C)
- Equipped with Star Protection Computer Controls™ to protect against overloading, over discharging and over heating
| Voltage Rating | 18 V |
| Battery Capacity (Amp-Hrs) | 4 |
| Type | Lithium Ion |
| Weight | 2.95 LB |
| EAN or UPC | 88381463904 |
-
Pre-Packed Quantities -
No Air Shipping


