- Lithium-Ion rechargeable Flashlight
- 18 V
- 15 h Run Time
features
- Retractable skyhook for added convenience
- Long run time with up to 15 incandescent hours and 4 fluorescent hours per charge
includes
- Hang strap with swivel hook
- Battery NOT included
| Run Time | 15 h |
| Voltage Rating | 18 |
| Bulb | Xenon |
| Weight | 1.5 LB |
| EAN or UPC | 88381070386 |

