- Lithium-Ion Rechargeable Flashlight
- 18 V
- 5 h Run Time
features
- Four-position head pivots for greater versatility
- High illumination emits high power at 4,500 Lux
- New Xenon bulb for extra brightness
- Runs up to 4.3 hours per charge
- Compact design
- Uses LXT Li-Ion battery
includes
- Shoulder strap
- Flashlight Xenon bulbs (A-90261) (qty. 2)
- Battery NOT included
| Voltage Rating | 18 |
| Bulb | Xenon |
| Run Time | 5 h |
| Weight | 1.13 LB |
| EAN or UPC | 88381069878 |

