- 1.6 Amp Finishing Sander
features
- Smooth finish sanding
- Large clamping lever for quick and easy changing of sanding paper
- Large trigger switch for easy operation
- Dust collector system for clean operation
- Double insulated
includes
- Punch plate
- Abrasive paper
- Dust bag
| Pad or Belt Size | 3 5/8 in x 7 1/4 in |
| Length | 10 in |
| Type | Finishing Sander |
| Voltage Rating | 115 |
| Tool Wt. | 3.1 lb |
| RPM [Max] | 10000 rpm |
| Amps | 1.6 A |
| Height | 6 1/4 in |
| Weight | 5.1 LB |

