- 2.9 Amp Finishing Sander
features
- Hooks up to a vacuum hose for superior dust collection
- Large trigger switch for easy operation
- Variable speed
- Ergonomically designed, contoured grips offer multiple hand placements and reduce operator fatigue
- Large cam-lock clamping lever for quick and easy abrasive paper changes
includes
- Paper dust bag holder
- Pad set
- Disposable dust bag
- Abrasive paper
| Tool Wt. | 6.2 lb |
| Pad or Belt Size | 4 1/2 in x 9 in |
| Length | 11 3/8 in |
| Amps | 2.9 A |
| RPM [Max] | 10000 rpm |
| Voltage Rating | 115 |
| Type | Finishing Sander |
| Weight | 8.8 LB |
| EAN or UPC | 88381041171 |

