- 2 Amp Orbital Sander
features
- Utilizes quick change hook-and-loop abrasive discs
- Pad control system maintains sanding pad at a controlled speed upon start-up
- Efficient through-the-pad dust collection system
- Conveniently located on/off switch for one-handed operation
- Dust bag adjust to 12 positions for convenient operation
- Random-orbit action for fast and super smooth sanding
- Fast stop feature
includes
- Abrasive disc
- Dust bag
- Tool case
- 15 extra abrasive discs
| Length | 5 7/8 in |
| Voltage Rating | 115 |
| Type | Orbital Sander |
| Amps | 2 A |
| Pad or Belt Size | 4 13/16 in Round |
| Height | 5 11/16 in |
| Tool Wt. | 2.6 lb |
| Orbit Diameter | 1/8 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 LB |

