- 2 Amp Orbital Sander
features
- True random-orbit action for swirl-free finish
- Pad control system maintains sanding pad at a controlled speed upon start-up
- Pad brake quickly stops motor
- Utilizes quick change hook-and-loop abrasive discs
- Ergonomically designed, rubberized grip
- Dust bag swivels 360° for convenient operation
- Efficient through-the-pad dust collection system
- Hooks up to a vacuum hose for superior dust collection
- Lightweight
- All ball bearing construction for reduced vibration and noise
- Conveniently located on/off switch for one-handed operation
includes
- Abrasive disc
- Dust bag
- Plastic tool case
| Type | Orbital Sander |
| Amps | 2 A |
| Voltage Rating | 115 |
| Height | 5 3/4 in |
| Tool Wt. | 2.9 lb |
| Orbit Diameter | 1/8 in |
| RPM [Max] | 12000 rpm |
| Length | 7 1/16 in |
| Pad or Belt Size | 4 13/16 in Round |
| Weight | 5.0 LB |

