- 2 Amp Orbital Sander
features
- Fast random-orbit action for aggressive sanding
- Large trigger switch and lock-on button
- All ball bearing construction for reduced vibration and noise
- Efficient through-the-pad dust collection system
- Pad control system maintains sanding pad at a controlled speed upon start-up
includes
- Abrasive disc
- Dust bag
- Plastic tool case
| Length | 11 11/32 in |
| Orbit Diameter | 1/8 in |
| Voltage Rating | 115 |
| Height | 5 11/16 in |
| Amps | 2 A |
| Type | Orbital Sander |
| Pad or Belt Size | 4 13/16 in Round |
| Tool Wt. | 3.1 lb |
| RPM [Max] | 12000 rpm |
| Weight | 6.4 LB |

