- 2.7 Amp Orbital Sander
features
- Variable speed control dial
- Utilizes quick change hook-and-loop abrasive discs
- Large trigger switch and lock-on button
- Detachable front handle allows for sanding in corners and confined areas
- Efficient through-the-pad dust collection system
- Rubberized rear handle reduces vibration for operator comfort
- Lightweight
- Double insulated
includes
- Abrasive disc
- Hex wrench
- Dust bag
- Dust nozzle
- Rubber pad
- Wrench holder
| RPM [Max] | 10000 rpm |
| Amps | 2.7 A |
| Type | Orbital Sander |
| Pad or Belt Size | 6 in Round |
| Orbit Diameter | 1/8 in |
| Height | 7 1/8 in |
| Tool Wt. | 5.1 lb |
| Length | 12 1/8 in |
| Voltage Rating | 115 |
| Weight | 6.9 LB |
| EAN or UPC | 88381037945 |

