- 6.6 Amp Orbital Sander
features
- Optional side handle
- Small diameter barrel for easy gripping
- Utilizes quick change hook-and-loop abrasive discs
- Efficient through-the-pad dust collection system
- Variable speed control dial
- Compact tool height
includes
- Wrench holder
- Plastic tool case
- Abrasive disc
- Hex wrench
- Rubber pad
| Orbit Diameter | 7/32 in |
| Pad or Belt Size | 6 in Round |
| Length | 12 1/2 in |
| Height | 5 3/16 in |
| Amps | 6.6 A |
| Tool Wt. | 5.9 lb |
| Voltage Rating | 115 |
| Type | Orbital Sander |
| RPM [Max] | 670 rpm |
| Weight | 10.3 LB |
| EAN or UPC | 88381035712 |

