- 18 VDC Portable Band Saw
features
- Adjustable foot protects material and provides positive support for accurate cuts
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- Two built-in LED lights with afterglow illuminate the line of cut
- Built-in protective rubber bumpers
- Built-in skyhook
- Three-year warranty on tool and one-year warranty on battery
- Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
includes
- LXT Li-Ion 3.0 Ah batteries (qty. 2)
- 45 minute optimum charger (DC18SC)
- Blade
- Tool case
| Cordless | Yes |
| Blade Size | 44 7/8 x 1/2 x 0.02 |
| Tool Wt. | 14.1 lb |
| Voltage Rating | 18 |
| Rectangular Length Capacity x Height | 4 3/4 in x 4 3/4 in |
| Round Stock Capacity | 4 3/4 in |
| No Load SFPM | 530 |
| Length | 20 5/8 in |
| Family Name | 18V LXT Portable Band Saw |
| Weight | 32.5 LB |
| EAN or UPC | 88381074674 |
-
No Air Shipping


