- 18 VDC Portable Band Saw Tool Only
features
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Two built-in LED lights with afterglow illuminate the line of cut
- Built-in protective rubber bumpers
- Built-in skyhook
- Three-year warranty
- Adjustable foot protects material and provides positive support for accurate cuts
includes
- Blade
| Length | 20 5/8 in |
| Round Stock Capacity | 4 3/4 in |
| Rectangular Length Capacity x Height | 4 3/4 in x 4 3/4 in |
| Voltage Rating | 18 |
| Tool Wt. | 14.1 lb |
| Family Name | 18V LXT Portable Band Saw |
| Blade Size | 44 7/8 x 1/2 x 0.02 |
| No Load SFPM | 530 |
| Weight | 16.55 LB |
| EAN or UPC | 88381074650 |

