- 18 VDC
- 3600 RPM
- 5 3/8" Circular Trim Saw Kit
features
- Compact and lightweight
- Built-in LED light illuminates the work area
- Built-in dust blower enhances the line of cut
- 25 minute optimum rapid charger charges faster to allow less down time and more productivity
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Ergonomically designed, rubberized grip
- Blade wrench is attached to saw for fast, convenient blade changing
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
includes
- Carbide-tipped blade
- Hex blade wrench
- Rip fence
- 18 V LXT li-ion 3.0 Ah battery (qty. 2)
- 25-minute rapid optimum charger
- Plastic tool case
| Cordless | Yes |
| Depth of Cut @ 90° | 2 in |
| Arbor Hole | 5/8 in |
| Blade Dia. | 5 3/8 in |
| Depth of Cut @ 45° | 1 3/8 in |
| Tool Wt. | 5.7 lb |
| RPM [Max] | 3600 rpm |
| Voltage Rating | 18 |
| Weight | 16.7 LB |
| EAN or UPC | 88381080088 |

