- 18 VDC
- 3700 RPM
- 6 1/2" Cordless Circular Saw Tool Only
features
- Externally accessible brushes
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
- D35 high torque motor delivers maximum power for cutting two times the material at 45° with 50° maximum capacity
- Compact design
- Ergonomic shape fits like a glove with even pressure and easy control
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Heavy gauge, precision machined base for smooth, accurate cutting and added durability
- Two built-in LED lights illuminate the line of cut for increased accuracy
- Built-in dust blower enhances the line of cut
- Three-year warranty on tool and one-year warranty on battery
- Two-piece armature and field allow greater serviceability
| Depth of Cut @ 90° | 2 1/4 in |
| Blade Dia. | 6 1/2 in |
| Tool Wt. | 7.1 lb |
| Depth of Cut @ 45° | 1 9/16 in |
| Arbor Hole | 5/8 in |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 3700 rpm |
| Weight | 7.9 LB |
| EAN or UPC | 88381069014 |

