- 9.6 Volt Impact Driver
- 1/4" Hex Shank
- 0-2,500 rpm
- 3,500 ipm
| Socket Drive Size | 1/4 in Hex |
| Voltage Rating | 9.6 V |
| Impacts Per Minute | 3500 ipm |
| RPM [Max] | 2500 rpm |
| Weight | 2.2 LB |
| EAN or UPC | 88381037402 |
| Socket Drive Size | 1/4 in Hex |
| Voltage Rating | 9.6 V |
| Impacts Per Minute | 3500 ipm |
| RPM [Max] | 2500 rpm |
| Weight | 2.2 LB |
| EAN or UPC | 88381037402 |