- 9.6 Volt Impact Driver Kit
- 1/4" Hex Shank
- 0-2,500 rpm
- 3,000 ipm
| Socket Drive Size | 1/4 in Hex |
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2500 rpm |
| Voltage Rating | 9.6 V |
| Weight | 9.55 LB |
| EAN or UPC | 88381052078 |
| Socket Drive Size | 1/4 in Hex |
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2500 rpm |
| Voltage Rating | 9.6 V |
| Weight | 9.55 LB |
| EAN or UPC | 88381052078 |