- 12 Volt Impact Driver
- 1/4" Hex Shank
- 0-2,300 rpm
- 3,000 ipm
| Socket Drive Size | 1/4 in Hex |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 12 |
| RPM [Max] | 2300 rpm |
| Weight | 2.4 LB |
| EAN or UPC | 88381048743 |
| Socket Drive Size | 1/4 in Hex |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 12 |
| RPM [Max] | 2300 rpm |
| Weight | 2.4 LB |
| EAN or UPC | 88381048743 |