- 18V LXT Cordless Impact Driver Kit
- 1/4" Capacity
- 2100 Max. rpm
- 1,330 in lb Torque
- 3,200 ipm
applications
- HVAC installers
- Cabinet installation
- Assembly
- Woodworking
- Electrical
- Automotive repair
- General contractors
features
- LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
- Makita-built, four-pole maximum torque motor delivers efficient torque in a compact size
- 50% more compact design and lightweight reduce operator fatigue
- Ergonomic shape fits like a glove with even pressure and easy control
- Built-in LED light illuminates the work area
- Makita's proprietary hammer and anvil are made using highest quality steel, heat hardened to last longer
- Electric brake for immediate stops
- minimizes kickback
- Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger has a built-in fan to cool the battery to produce more lifetime work
- Three-year warranty on tool and one-year warranty on battery
includes
- Rapid optimum battery charger (DC18RA)
- LXT Li-Ion 3.0 Ah batteries (qty. 2)
- Tool case
- Rugged tool belt hook (324705-1)
- Plastic battery cover (450128-8)
| Drive Size | 1/4 in |
| Impacts Per Minute | 3200 ipm |
| Cordless | Yes |
| Length | 6 1/8 in |
| Voltage Rating | 18 |
| Torque | 1330 in lb |
| RPM [Max] | 2100 rpm |
| Weight | 12.1 LB |
| EAN or UPC | 88381087742 |
-
No Air Shipping


