- 1/4" Capacity
- 18 VDC
- 2300 RPM
- 1280 in lb Torque
- Impact Driver
features
- Batteries charge four times faster in only 15 minutes
- Li-Ion provides longer run time
- Rapid optimum charger and battery communicate throughout charging process using built-in chip in the battery and built-in CPU chip in charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- LED light illuminates work surface for increased visibility
- Electric brake for immediate stops
- minimizes kickback
- Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life
- Accepts all Li-Ion, slide-style batteries
- Three-year warranty on tool and one-year warranty on battery
includes
- Compact li-ion batteries (194309-1) (qty. 2)
- 15 minute rapid charger (DC18RA)
- Tool case
| Capacity, in | 0.25 in |
| RPM [Max] | 2300 rpm |
| Voltage Rating | 18 |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Torque | 1280 in lb |
| Tool Wt. | 2.8 lb |
| Type | Impact Driver |
| Blows/Impacts Per Minute | 3200 ipm |
| Length | 5 3/4 in |
| Cordless | Yes |
| Weight | 9.3 LB |

