- 18VDC
- 1/4" Capacity
- 2000 RPM Impact Driver
applications
- HVAC installers
- Cabinet installation
- Assembly
- Woodworking
- Electrical
- Automotive repair
- General contractors
features
- Ergonomic shape fits like a glove with even pressure and easy control
- Built-in LED light illuminates the work area
- LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
- 50% more compact design and lightweight reduce operator fatigue
- Electric brake for immediate stops
- minimizes kickback
- Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger has a built-in fan to cool the battery to produce more lifetime work
- Three-year warranty on tool and one-year warranty on battery
- Makita-built, four-pole maximum torque motor delivers efficient torque in a compact size
- Makita's proprietary hammer and anvil are made using highest quality steel, heat hardened to last longer
includes
- Tool belt clip and screw
- 18 V LXT Li-Ion 3.0 Ah battery (qty. 2)
- Rapid optimum charger
- Contractor bag
- Battery cover
| Torque | 531 in lb |
| Drive Size | 1/4 in |
| RPM [Max] | 2000 rpm |
| Impacts Per Minute | 3000 ipm |
| Length | 15 1/4 in |
| Cordless | Yes |
| Voltage Rating | 18 |
| Weight | 12.5 LB |
| EAN or UPC | 88381085250 |
-
No Air Shipping


