- 18V LXT Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit
- 3/8" Capacity
- 3,000 ipm
- 2,000 rpm
- 530 in lb Torque
features
- Takes the power of LXT into tough-to-reach spaces
- LED light illuminates work area, and phosphorescent bumper ring helps locate tool in dark work areas
- Large, conveniently located paddle switch and soft-grip handle deliver comfortable operation and better control
- 18 V LXT extreme Li-Ion technology produces 280% total lifetime work with two to three times more cycles
- Rapid optimum charger and battery communicate throughout charging process using built-in chip in battery and built-in CPU chip in charger
- Charger uses "Active-3-Control" for current control, thermal control and voltage control
includes
- Tool belt clip and screw
- 18 V LXT Li-Ion 3.0 Ah battery (qty. 2)
- Rapid optimum charger
- Contractor bag
- Battery cover
| Cordless | Yes |
| Voltage Rating | 18 |
| Torque [Max] | 44 ft lb |
| Torque | 530 in lb |
| Length | 15 1/4 in |
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2000 rpm |
| Socket Drive Size | 3/8 in Square |
| Handle Type | Rubber Grip |
| Battery Type | Lithium Ion (Rechargeable) |
| Power Source | Rechargeable Lithium Ion Battery |
| Drive Size | 3/8 in |
| Weight | 12.5 LB |
| EAN or UPC | 88381089104 |
-
No Air Shipping


