- 1/4" Capacity
- 18 VDC
- Hybrid Driver Tool Only
features
- 45 minute optimum charger and battery communicate throughout the charging process using built-in chip in battery and built-in CPU chip in the charger
- Charger uses Active-3-Control for current control, thermal control and voltage control
- LXT Li-Ion provides longer run time
- Hybrid™ four-function tool with impact, hammer, driver, and drill all in one tool for all trades
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- LED light illuminates work surface for increased visibility
- Three-year warranty on tool and one-year warranty on battery
| Torque | 1280 in lb |
| Voltage Rating | 18 |
| Max. Watts Out | 54 |
| RPM [Max] | 2300 rpm |
| Tool Wt. | 3.9 lb |
| Type | Drill, Driver-Drill, Impact Driver, Hammer Driver Drill |
| Capacity, in | 0.25 in |
| Cordless | Yes |
| Length | 7 3/8 in |
| Blows/Impacts Per Minute | 27600 blows/min |
| Battery Capacity (Amp-Hrs) | 3 |
| Gear Train | Double |
| Weight | 4.4 LB |
| EAN or UPC | 88381074520 |

