- 9.6 Volt Impact Wrench
- 3/8" Square Drive
- 0-2,500 rpm
- 3,000 ipm
| RPM [Max] | 2500 rpm |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 9.6 V |
| Cordless | Yes |
| Drive Size | 3/8 in |
| Torque | 575 in lb |
| Weight | 1.98 LB |
| EAN or UPC | 88381038973 |
| RPM [Max] | 2500 rpm |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 9.6 V |
| Cordless | Yes |
| Drive Size | 3/8 in |
| Torque | 575 in lb |
| Weight | 1.98 LB |
| EAN or UPC | 88381038973 |