- 12 Volt Impact Wrench
- 1/2" Square Drive
- 0-2,300 rpm
- 3,000 ipm
| Drive Size | 1/2 in |
| RPM [Max] | 2300 rpm |
| Voltage Rating | 12 |
| Cordless | Yes |
| Torque | 1060 in lb |
| Impacts Per Minute | 3000 ipm |
| Weight | 9.8 LB |
| Drive Size | 1/2 in |
| RPM [Max] | 2300 rpm |
| Voltage Rating | 12 |
| Cordless | Yes |
| Torque | 1060 in lb |
| Impacts Per Minute | 3000 ipm |
| Weight | 9.8 LB |